Tri-Clover PRRED25-3-UH4-ST-S Positive Displacement Pump

Tri-Clover PRRED25-3-UH4-ST-S Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model no. PRRED25-3-UH4-ST-S. S/N: W4131. (2) 4-1/2 in. rotors. Inlet/outlet: (2) 3 in. ACME. Overall dimensions: 1 ft. 2 in. L x 1 ft. 1/2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: NOIP1111
  • Manufacturer: Tri-Clover
  • Model: PRRED25-3-UH4-ST-S
  • Serial Number: W4131

Pump Details

  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 4.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 12.5
  • Height (Inches): 10.5

Additional Product Details

Tri-Clover PRRED25-3-UH4-ST-S Positive Displacement Pump