ARO Corporation Drum Pump

ARO Corporation Drum Pump

ARO Drum Pump. Inlet/outlet: (1) 1/2 in. port, (1) 1 in. FNPT. Overall dimensions: 8 in. L x 3 in. W x 4 ft. 5 in. H.

Product Details

  • Stock No: NOIP1113
  • Manufacturer: ARO Corporation

Pump Details

  • Pump Type: Drum
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 8
  • Width (Inches): 3
  • Height (Inches): 53

Additional Product Details

ARO Corporation Drum Pump