Teel Centrifugal Pump

Teel Centrifugal Pump

Teel Centrifugal Pump. Model: 3P607. Motor: 5.0 hp, 3495 rpm, 208-230/460 v, 14.4-12.8/6.4 a, 60 Hz, 3 phase. (1) 5-1/2 in. dia. impeller. Inlet/outlet: (1) 2 in. flange, (1) 1-1/2 in. flange. Overall dimensions: 1 ft. 10 in. L x 1 ft. 2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: NOIP1114
  • Manufacturer: Teel
  • Model: 3P607

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Teel Centrifugal Pump