Sherwood Positive Displacement Pump
Sherwood Positive Displacement Pump. Baldor Industrial motor: 1-.44 hp, 1725/1140 rpm, 460 v, 1.9/1.4 a, 60 Hz, 3 phase. (2) 1-1/4 in. L. x 1-3/4 in. rotors. Inlet/outlet: (2) 3/4 in. FNPT. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 11-1/2 in. H.
Product Details
- Stock No: NOIP1115
- Manufacturer: Sherwood
Pump Details
- Pump Type: Positive Displacement
- Rotor Size (Inches): 1.25
- Impeller Diameter (inches): 1.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 0.75
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 0.75
- Inlet/Outlet 2 Type: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1-.44
- Motor RPM: 1,725
- Motor Voltage: 460
- Motor Amps: 1.9/1.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145T
Dimensions:
- Length (Inches): 19
- Width (Inches): 10
- Height (Inches): 11.5