G&H Centrifugal Pump

G&H Centrifugal Pump

1997 G&H Centrifugal Pump. Model: GHH-30. S/N: 97-3-53544. Motor: 15 hp, 3515 rpm, 230/460 v, 38/19 a, 60 Hz, 3 phase. (1) 9 in. dia. impeller. Inlet/outlet: (1) 3 in. S-line, (1) 2 in. S-line. Overall dimensions: 2 ft. 7-1/2 in. L x 1 ft. 5 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: NOip1119
  • Manufacturer: G & H
  • Model: GHH-30
  • Serial Number: 97-3-53544

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&H Centrifugal Pump