Tri-Flo Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump. Model: C114MD56T-S. S/N: U0893. Flow rate for new pump is 80 gpm with required hp and pressure at 17.3 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 3-1/2 in. Reliance Electric Motor, 2 hp, 3450 rpm, 230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 8-1/2 in. W x 7-1/2 in. H. (ACN21).

Product Details

  • Stock No: NOIP8004
  • Manufacturer: Tri-Flo
  • Model: C114MD56T-S
  • Serial Number: U0893

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Flo Sanitary Centrifugal Pump