Waukesha Cherry-Burrell 100 Positive Displacement Pump (110 GPM Max)

Waukesha Cherry-Burrell 100 Positive Displacement Pump (110 GPM Max)

Waukesha Positive Displacement Pump. Model: 100. Flow rate for new pump is 110 gpm with required horsepower and pressure. Inlets/outlets: (2) 2-1/2 in. dia. S-Line fittings. Overall dimensions: 1 ft.2 in. L x 11 in. W x 1 ft. 3 in. H.(ACN83a).

Product Details

  • Stock No: NOIP8007.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 100
  • Serial Number: DO68603SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 110
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 11
  • Height (Inches): 15
  • ACN: 83a

Additional Product Details

Waukesha Cherry-Burrell 100 Positive Displacement Pump (110 GPM Max)