Waukesha Cherry-Burrell 100 Positive Displacement Pump (110 GPM Max)
Waukesha Positive Displacement Pump. Model: 100. Flow rate for new pump is 110 gpm with required horsepower and pressure. Inlets/outlets: (2) 2-1/2 in. dia. S-Line fittings. Overall dimensions: 1 ft.2 in. L x 11 in. W x 1 ft. 3 in. H.(ACN83a).
Product Details
- Stock No: NOIP8007.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 100
- Serial Number: DO68603SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 110
- Max Speed RPM: 600
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14
- Width (Inches): 11
- Height (Inches): 15
- ACN: 83a