Waukesha 30 Positive Displacement Pump
Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 5730 SS. Nominal capacity: 36 gpm. O-Rings Seals. Displacement per revolution: 0.060 gal. Baldor Electric Motor, 5 hp, 1725 rpm, 208-230/460 V, 15.0-13.2/6.6 amps, 60 Hz, 3 phase. Nord Speed Reducer, ratio: 4.62, torque: 1326 lb-in, rpm out: 373 (final). Inlets/outlets: (2) 1-1/2 ACME fittings. Easy disassembly for easy cleaning and flexible three-way mounting. Overall dimensions: 3 ft. 9 in. L x 1 ft. 5 in. W x 1 ft. 5 in. H.(ACN43a).
Product Details
- Stock No: NOIP8009.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 30
- Serial Number: 5730 SS