Dresser Worthington D-Line Centrifugal Pump

Dresser Worthington D-Line Centrifugal Pump

Dresser Worthington D-Line Centrifugal Pump. Model: D1012. Size: 3x1.5x6. Impeller diameter: 5.8 in. General Electric industrial motor, 7.5 hp. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: NOIP8024
  • Manufacturer: Dresser Worthington
  • Model: D1012
  • Serial Number: 881602

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dresser Worthington D-Line Centrifugal Pump