APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. S/N: 16-22128. Impeller diameter: 4-1/2 in. Baldor Industrial motor: 5 hp, 3450 rpm, 208-230/460 V, 13.1-11.5/5.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT fitting. Outlets: (1) 1-1/2 in. dia. NPT fitting. Overall dimensions: 1 ft. 8 in. L x 10-1/2 in. W x 9-3/4 in. H.

Product Details

  • Stock No: NOIP8027
  • Manufacturer: APV
  • Serial Number: 16-22128

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Sanitary Centrifugal Pump