APV / Crepaco Model 16 Centrifugal Pump

APV / Crepaco Model 16 Centrifugal Pump

APV/Crepaco centrifugal pump. Model: 16. S/N: 16-22128. Impeller diameter: 4-1/2 in. Reliance electric motor, 5 hp, 3480 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. threaded fitting. Outlet: (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 1 ft. 9-3/8 in. L x 11-1/2 in. W x 11-1/2 in H. (ACN27a).

Product Details

  • Stock No: NOIP8028
  • Manufacturer: APV
  • Model: 16
  • Serial Number: 16-22128

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV / Crepaco Model 16 Centrifugal Pump