APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump. Capacity: 60gpm. Impeller diameter: 6-1/2 in. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U.S. Electric Motor, 3 hp, 1765 rpm, 208-230/460 V, 8.6-8/4 A, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. 2 in. W x 1 ft. H.

Product Details

  • Stock No: NOIP8292
  • Manufacturer: APV

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Sanitary Centrifugal Pump