Tri-Flo “C” Series Centrifugal Pump

Tri-Flo “C” Series Centrifugal Pump

Tri-Flo “C” Series Centrifugal Pump. Model: C216MD18T-S. Flow rate for new pump is 150 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump could handle your specific duty. Motor manufacturer: Reliance Electric: 5 hp. 3480 rpm. 230/460 volts. 13.6/6.8 amps. 60 Hz. 3 phase. (1) 2 in. S-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: L. 1 ft. 10-1/4 in. x W. 1 ft. ¼ in. x H.(ACN25).

Product Details

  • Stock No: NOIP9001
  • Manufacturer: Tri-Flo
  • Model: C216MD18T-S
  • Serial Number: 182852-02

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Flo “C” Series Centrifugal Pump