Ingersoll-Dresser Centrifugal Pump (10 HP, 209.5 GPM Max)

Ingersoll-Dresser Centrifugal Pump (10 HP, 209.5 GPM Max)

Ingersoll-Dresser Centrifugal Pump. Size: 3x1.5x6. S/N: 0101-7137/B HOC3+. Impeller diameter: 6.25 in. Baldor industrial motor, 10 hp, 3500 rpm, 230/460V, 60 Hz, 3 phase. Inlets: (1) 3-1/4 in. dia. flanged port. Outlets: (1) 1-3/4 in. dia. flanged port. Overall dimensions: 3 ft. 3-3/4 in. L x 1 ft. 2-1/2 in. W x 1 ft. 4-1/8 in. H.

Product Details

  • Stock No: NOIP9002
  • Manufacturer: Ingersoll-Dresser
  • Serial Number: 0101-7137/B HOC3+

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 209.5
  • Max Speed RPM: 3550
  • Maximum Pressure MAWP (PSI): 285
  • Impeller Diameter (inches): 6.25
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3.25
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.75
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39.75
  • Width (Inches): 14.5
  • Height (Inches): 16.125

Additional Product Details

Ingersoll-Dresser Centrifugal Pump (10 HP, 209.5 GPM Max)