Viking Positive Displacement Pump

Viking Positive Displacement Pump

Viking Positive Displacement Pump. Model: KK32. (1) 2 in. MNPT inlet. (1) 2 in. MNPT outlet. Pulley dia: 4-1/2 in. driver. 8-7/8 in. driven. MagneTek Louis Allis motor: 3 hp, 1165 rpm, 230/460 V, 8.4/4.4 A, 60 Hz, 3 phase, hazardous duty. Overall dimensions: 3 ft. 5-1/4 in. L. x 2 ft. 4-3/8 in. W. x 1 ft. 11-3/8 in. H.(ACN21a).

Product Details

  • Stock No: NOIP9010
  • Manufacturer: Viking
  • Model: KK32
  • Serial Number: 1677655

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Viking Positive Displacement Pump