Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. Model: 3196. S/N: 723E075. Size: 2x3-10. 316 stainless steel. Impeller diameter: 8-1/2 in. Maximum design pressure @ 100 °F: 275 psi. Reliance Electric Motor: 7.50/3.30 hp, 1775/1185 rpm, 460/460 V, 9.40/5.50 amps, 60/60 Hz, 3 phase. Overall dimensions: 55 in. L x 20 in. W x 24 in. H.

Product Details

  • Stock No: NPPC220B.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 7.23E+77

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds Centrifugal Pump