North Star M60 Flake Ice Maker

North Star M60 Flake Ice Maker

Used North Star Flake Ice Maker. Model: M60-74. Serial 366. Refrigerant: ammonia. Freeze surface: carbon steel. Rating: 34.1 tons of ice per 24 hours, 1.5-2.0 mm thick, -30F evaporator temperature, +60F make-up water. Leeson Electric motor: 1 HP, 230/460V, 60 Hz, 3-phase (also rated for 50 Hz). Weight: 8100 LBS (3700 KG). Overall dimensions: 76 in. W x 107 in. L x 80 in. H.

Product Details

  • Stock No: NPSI02
  • Manufacturer: North Star Ice
  • Model: M60-74
  • Serial Number: 366

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

North Star M60 Flake Ice Maker