North Star M60 Flake Ice Maker
Used North Star Flake Ice Maker. Model: M60-78. Serial 4395. Refrigerant: ammonia. Freeze surface: carbon steel. Rating: 34.1 tons of ice per 24 hours, 1.5-2.0 mm thick, -30F evaporator temperature, +60F make-up water. Drive motor: 480V, 60 Hz, 3-phase. Weight: 8100 LBS (3700 KG). Overall dimensions: 76 in. W x 107 in. L x 80 in. H.
Product Details
- Stock No: NPSI04
- Manufacturer: North Star Ice
- Model: M60-78
- Serial Number: 4395