Tomco2 Hydraulic Tote Dumper

Tomco2 Hydraulic Tote Dumper

Tomco2 Hydraulic Tote Dumper. Stainless steel. Inside dimensions: 48 in. L x 45 in. W x 43 in. H. Capable of dumping a 48 in. L x 44 in. W tote/bin. Maximum lift: 100 in. H. Sloping top for easy product removal. Raise/lower controls. Stainless steel Frame. Inlets: (1) 45 in. W x 43 in. H opening. Outlets: (1) 6-1/2 in. dia. x 66 in. L product disposal tube, (1) 45 in. L x 8 in. W product chute. Overall dimensions: 91 in. L x 77 in. W x 81 in. H.

Product Details

  • Stock No: NSF2007.15
  • Manufacturer: Tomco2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tomco2 Hydraulic Tote Dumper