Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-302. (30) 316 double walled (.4/.4mm), stainless steel plates. Heating surface area: approx. 106.66 sq. ft. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 °F. MDMT hot/cold: 32 °F. Test pressure: 225 psi. Inlets/outlets: (4) 4-1/2 in. dia. ports with (8) 5/8 in. dia. attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 3ft. L x 1ft. 9-1/2 in. W x 3ft. 8 in. H. (ACN90). FAD
Product Details
- Stock No: NSFM206.
- Manufacturer: API Schmidt Bretten
- Model: Sigma X29
- Serial Number: B980069-302
Heat Exchanger Details