Evapco PMCB Evaporative Condenser - 475 Ton

Evapco PMCB Evaporative Condenser - 475 Ton

Evapco PMCB Evaporative Condenser Tower. Model: PMCB475. Serial: W017427. Year: 2001. Nominal rating: 475 TR (R-22) / 330 TR (R-717, ammonia). Previously run with ammonia refrigerant. Shipping weight: 20,650 LBS (15,800 LBS heaviest section). Overall dimensions: 11 ft. 11 in. W x 13.5 ft. L x 15 ft. H.

Product Details

  • Stock No: OBSF009
  • Manufacturer: Evapco
  • Model: PMCB-475
  • Serial Number: W017427

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMCB Evaporative Condenser - 475 Ton