Ketama Inc.-Heat Transfer Division Stainless Steel Multi-Tube Heat Exchanger
1991 Ketama Inc., Multi-Tube Heat Exchanger. Stainless Steel. Model N/A. S/N DXMB. Cooler size: 504-0-06-1. Barrel: 6.047 in. dia. x 48 in. L. Tubes: (31) 1/2 in. dia. End connections are possible through (2) 8-bolt, 8-1/2 in. dia. flanges. Tube specifications: shell side MAWP- 150 psi at 120° F, tube side MAWP- 200 psi at 100° F, shell MDMT- (-)20° F at 150 psi, tube MDMT- (-) 20° F at 200 psi. Overall dimensions: 48 in. L x 12 in. W x 16 in. H.
Product Details
- Stock No: OI138.
- Manufacturer: Ketema Inc.
- Serial Number: DXMB
Shell & Tube Details