Shell and Tube Heat Exchanger

Shell and Tube Heat Exchanger

1994 Shell and Tube Heat Exchanger. Dimensions: 72 in. L x 6 in. dia. Tubes: 35 tubes (working); 1/2 in. dia. ea.; 2 tubes are plugged. Unit has product inlet/outlet reducers to 3 in. tri-clamp. 2 in. tri-clamp media inlet and outlet. Pressure rated for 150 psi at 365 °F and -20 °F at 120 psi.

Product Details

  • Stock No: OI150.
  • Manufacturer: Not Specified

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shell and Tube Heat Exchanger