APV Paraflow Plate Heat Exchanger - 312 sq. ft.

APV Paraflow Plate Heat Exchanger - 312 sq. ft.

APV Paraflow Plate Heat Exchanger. Model: HMBM, S/N: M/C 2533, Stainless steel plates: Qty (114), Heat transfer surface area: Approx. 312 sq. ft., Fixed end ports: (4) 2 1/2 in. Movable end ports: (4) 2 1/2 in. Divider 1 ports: (1) 2 in., (1) 1 1/2. Overall dimensions: 95 in. L x 28 in. W x 71 in. H.

Product Details

  • Stock No: OI154.
  • Manufacturer: APV
  • Model: HMBM
  • Serial Number: M/C 2533

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Plate Heat Exchanger - 312 sq. ft.