Cherry Burrell Superplate Plate Heat Exchanger
Cherry Burrell Superplate Plate Heat Exchanger. Model: SAS-50, S/N: 56-2206. Design pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Capacities in the Model SAS and SA presses range from 600 gph to 1600 gph. Overall dimensions: 65 in. L x 28 in. W x 67 in. H.
Product Details
- Stock No: OI155.
- Manufacturer: Waukesha Cherry-Burrell
- Model: SAS-50
- Serial Number: 56-2206
Heat Exchanger Details