Boston Gear Reduction Agitator Drive - 10 HP
Boston Agitator Drive. S/N: F584. Motor specifications: 10 hp, 1,725 rpm, 122 rpm (final), 208-230-460 V, 60 Hz, 3 phase. Mounting base dimensions: 16 in L x 16 in W with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 13-1/2 in. Overall dimensions: 16 in. L x 16 in. W x 32 in. H.
Product Details
- Stock No: OI168.
- Manufacturer: Boston
- Serial Number: F584
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 10
- Motor RPM: 1725
- Motor Voltage: 208-230- 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 16
- Width (Inches): 16
- Height (Inches): 32