Sew-Eurodrive High Viscosity Agitator Drive
(2) Sew-Eurodrive High Viscosity Agitator Drives. Model: KF86DV132S4. S/N's: 850021736 2.01.85.001 and 850021736 2.01.85.002. Final rpm: 54. Ratio: 31.69. Torque: 8750 in-lbs. Coupling shaft dimensions: 2-1/2 in. dia. x 5 in. H. Sew-Eurodrive Motor, 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Mounting flange dimensions: 13-1/2 in. dia. with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 11-1/2 in. Overall dimensions: 29 in. L x 13 in W x 14 in. H.
Product Details
- Stock No: OI173.
- Manufacturer: SEW-EURODRIVE