Feldmeier Stainless Steel Holding Tube- 30 Gallon
Feldmeier Stainless Steel Holding Tube- 30 Gallon. Tube dimensions: (4) 3 in. diameter x 18 ft. 9 in. L. Inner diameter: 2.85 in. Thickness: 0.15 in. Inlets/outlets: 3 in. diam. ‘S’ line fitting. Overall dimensions: 20 ft. L x 15 in. W x 30 in. H.
Product Details
- Stock No: OI177.
- Manufacturer: Feldmeier
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 240
- Width (Inches): 15
- Height (Inches): 30