Stainless Steel Holding Tube- 15 Gallon
Stainless Steel Holding Tube- 15 Gallon. Tube dimensions: (9) 2 in. diameter x 125 in. L. Inner diameter: 1.90 in. Thickness: 0.10 in. Capacity: 15 gallons. Inlet: (2) 2 in. threaded (male), 2 in. ‘S’ line fitting. Outlet: 2 in. ‘S’ line. Overall dimensions: 132 in. L x 33 in. W x 71 in. H.
Product Details
- Stock No: OI178.
- Manufacturer: Not Specified
HTST Details