Stainless Steel Balance Tank- 50 Gallon

Stainless Steel Balance Tank- 50 Gallon

Stainless Steel Balance Tank- 50 Gallon. 316 Stainless steel construction. Internal float to shut off discharge. Removable flip-top lid. Inlets: (4) 3 in. dia. ACME threaded male fittings and (1) 1 in. dia. NPT female fitting, (1) 2-1/2 in. dia. s-line. Outlets: (1) 4 in. dia. ACME threaded male fitting. Overall dimensions: 26 in. L x 24 in. W x 56-1/2 in. H.

Product Details

  • Stock No: OI181.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Balance Tank- 50 Gallon