Unimaster Vacuum Dust Control Equipment

Unimaster Vacuum Dust Control Equipment

Unimaster Vacuum Dust Control Equipment. Model: UMA40. S/N: 89-1398. Baldor Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.7-2.6/1.3 amps, 60 Hz, 3 phase. Overall dimensions: 28 in. L x 18 in. W x 58 in. H.

Product Details

  • Stock No: OI184.
  • Manufacturer: Unimaster
  • Model: UMA40
  • Serial Number: UMA40

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.7-2.6/1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 18
  • Height (Inches): 58

Additional Product Details

Unimaster Vacuum Dust Control Equipment