Reclaim Reel Stainless Steel
Reclaim Reel Stainless Steel. (6) Flights on each side. Flight starts at 2 in. tall then go to 4 in. Distance between flights: 12 in. Screen diameter: 18 in. Baldor Industrial Motor: 3/4 hp, 1750 rpm, 203-230/460 V, 32.-3/1.5 amps, 60 Hz, 3 ph. Chain driven gear drive. Outlets: (1) 4 in. threaded female, (1) 4 in. coupling type fitting. Overall dimensions: 66 in. L x 56 in. W x 61 in. H.
Product Details
- Stock No: OI185.