Bohn Heat Transfer Division Shell and Tube Heat Exchanger

Bohn Heat Transfer Division Shell and Tube Heat Exchanger

Bohn Heat Transfer Division Shell and Tube Heat Exchanger. Barrel dimensions: 12 in. dia. x 10 ft. L. (208) heat exchanger tubes 1/2 in. dia. x 120 in. L = 272 sq. ft. Shell side MAWP: 250 psi @ 300°F. Tube side MAWP: 250 psi @ 300°F. Inlets: (1) 3-1/2 in. media inlet port. Outlets: (2) 3 in. ports, (1) ½ in. threaded male relief. Overall dimensions: 11 ft. 8 in. L x 18 in. W x 37 in. H.

Product Details

  • Stock No: OI186.
  • Manufacturer: Bohn/Heatcraft

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bohn Heat Transfer Division Shell and Tube Heat Exchanger