Lightning High Speed Direct Drive Mixer
Lightning High Speed Direct Drive Mixer. Model: C4. S/N: 586984. Maximum chuck diameter: 1/2 in. For high shear applications. Master Motor, 1/4 hp, 1725 rpm, 115/230 V, 4/2 amps, 60 Hz, single phase. Overall dimensions: 15 in. L x 9 in. W x 20-1/2 in. H.
Product Details
- Stock No: OI207.
- Manufacturer: Lightnin
- Model: C4
- Serial Number: 586984