Lightnin High Speed Direct Drive Mixer
Lightnin High Speed Direct Drive Mixer. Model: NC-4. S/N: 694686. Clamp-type. Positive drive chuck diameter: 1/2 in. Lightnin Motor, 1/4 hp, 1725 rpm, 115 V, 1.4 amps, 60 Hz, single phase. Overall dimensions: 15-1/2 in. L x 8-1/2 in. W x 19 in. H.
Product Details
- Stock No: OI218.
- Manufacturer: Lightnin
- Model: NC-4
- Serial Number: 694686