Stainless Steel Single Shell Tank- 1100 Gallon

Stainless Steel Single Shell Tank- 1100 Gallon

Stainless Steel Single Shell Tank- 1100 Gallon. Inside dimensions: 70 in. dia. x 68 in. H. Manual TIG welded bottom. 20 in. dia. manway. Inlets: (1) 2 in. dia. S-Line fitting, (1) 2-1/2 in. dia. MPT. Outlets: 2 in. dia. FNPT attached to an Apollo ball valve. Overall dimensions: 85 in. L x 85 in. W x 87 in. H.

Product Details

  • Stock No: OI226.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank- 1100 Gallon