Stainless Steel Horizontal Tank- 4,000 Gallon

Stainless Steel Horizontal Tank- 4,000 Gallon

Stainless Steel Horizontal Tank- 4,000 Gallon. Internal, single-pass, heat/cool coil. Manway: 21 in. W x 17 in. H. Inlets: (1) 2 in. dia. S-line fitting, (1) 2 in. dia. FNPT (coil). Outlets: (1) 2 in. dia. FNPT (coil), (1) 2 in. dia. ACME discharge plug valve. Overall dimensions: 18 ft. 10 in. L x 88 in. W x 104 in. H.

Product Details

  • Stock No: OI257.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Horizontal Tank- 4,000 Gallon