Quincy Rotary Screw Vacuum Pump- 15 HP

Quincy Rotary Screw Vacuum Pump- 15 HP

1991 Quincy Rotary Screw Vacuum Pump - 15 HP. Model: 90550. S/N: QSVBDANN3A. Power supply: 460 V, 19.5 amps, 60 Hz, 3 phase. Marathon Electric Motor, 15 hp, 1745 rpm, 230/460 V, 39/19.5 amps, 60 Hz, 3 phase. Quincy Oil Reservoir, oil pressure: 15 psi. Compressor run time: 9138 hrs. Inlets: (1) 2-1/2 in. dia. bevel with hex. Outlets: (1) 2 in. dia. FNPT. Overall dimensions: 54 in. L x 30 in. W x 49-1/2 in. H.(ACN94a).

Product Details

  • Stock No: OI265.
  • Manufacturer: Quincy
  • Model: QSVB – 15
  • Serial Number: QSVBDANN3A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Quincy Rotary Screw Vacuum Pump- 15 HP