Gast Blower

Gast Blower

Gast Blower. S/N: 0785. Motor, 1/3 hp, 3450 rpm, 208-230/460 V, 1.2-1.2/0.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Overall dimensions: 9-1/2 in. L x 8-1/2 in. W x 9-1/2 in. H.

Product Details

  • Stock No: OI277.
  • Manufacturer: Gast
  • Serial Number: 785

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.2-1.2/0.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 9.5
  • Width (Inches): 8.5
  • Height (Inches): 9.5

Additional Product Details

Gast Blower