Stainless Steel Holding Tube- 30 Gallon

Stainless Steel Holding Tube- 30 Gallon

Stainless Steel Holding Tube, Model 61807, S/N H1804. Inlets 2 in., outlets 2 in.. Overall dimensions: Frame 52 in. L x 21 in. W x 62 in. H. (3) 63 in. L tubes, (11) 3 in. diameter x 82 in. L. tubes.

Product Details

  • Stock No: OI35.
  • Manufacturer: Not Specified
  • Model: 61807
  • Serial Number: H1804

HTST Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Holding Tube- 30 Gallon