Processor Stainless Steel - 500 Gallon

Processor Stainless Steel - 500 Gallon

Creamery Package Processor Tank-500 Gallon. Stainless steel. (3) 1 in. inlets, (1) 1-1/2 in. inlet, (1) 3 in. inlet, and (1) 1-1/2 in. outlet. Inside dimensions 44 in. dia. x 35 in. H. (4) legs 7 in. H. Overall dimensions 56 in. L x 54 in. W x 50 in. H.

Product Details

  • Stock No: 75.366
  • Manufacturer: Creamery Package

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Processor Stainless Steel - 500 Gallon