Processor Tank-550 Gallon

Processor Tank-550 Gallon

Processor Tank-550 Gallon. Stainless steel. (3) 1 in. inlets, (2) 2-1/2 in. inlets, (2) 1-1/2 in. outlets, and (2) 2 in. outlets. Inside dimensions 66 in. dia. x 38 in. H. (4) legs 10-1/2 in. H. Overall dimensions 78 in. L x 81 in. W x 64 in. H.

Product Details

  • Stock No: OI71
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Processor Tank-550 Gallon