Groen Kettle- 100 Gallon

Groen Kettle- 100 Gallon

Groen Steam Jacketed Kettle- 100 Gallon. Model: N100SP. S/N: 73316. MAWP: 15 psi. Includes a thermowell. Center agitator bridge. Inlets: (2) 1-1/2 in. dia. male threaded, 2 in. dia. male threaded, (2) 3 in. dia. ports and a 2 in. bevel with hex. 2 in. male threaded outlet. Note that this unit has failed a leak test of the jacket. It is suitable for single shell duty only. Overall dimensions: 39-1/2 in. L x 37-1/2 in. W x 60-1/2 in. H.

Product Details

  • Stock No: OI85
  • Manufacturer: Groen
  • Model: N100SP
  • Serial Number: 73316

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Kettle- 100 Gallon