ChemPump GVBS-5K-1S Centrifugal Pump (7.9 HP, 50 GPM Max)

ChemPump GVBS-5K-1S Centrifugal Pump (7.9 HP, 50 GPM Max)

ChemPump G Series Canned Motor Pump- 50 gpm. Model GVBS-5K-1S. 316 stainless steel pump case and impeller. Imp. dia- 5-1/4 in., 3 in. inlet, 1-1/2 in. outlet, 84 head ft. Totally enclosed motor- 7.9 hp, 3,450 rpm, 230/460 V, 17.6/8.8 amps. Full load: 5.9 Kw , 3 phase, class H, S/N 29475-1. Overall dimensions: 26 in. L x 10 in. W x 17 in. H. These seal-less pumps feature automatic hydraulic thrust balance, replaceable thrust surface design, direction of rotation indicator and precision front and rear bearings. Cost new $8,265.

Product Details

  • Stock No: OIP019.
  • Manufacturer: ChemPump
  • Model: GVBS-5K-1S

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 50
  • Max Speed RPM: 3450
  • Impeller Diameter (inches): 5.25
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 7.9
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 17.6/8.8
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 10
  • Height (Inches): 17

Additional Product Details

ChemPump GVBS-5K-1S Centrifugal Pump (7.9 HP, 50 GPM Max)