Aurora Horizontal Split Case Pump

Aurora Horizontal Split Case Pump

Aurora Horizontal Split Case Pump. Type OP, Size 4 x 5 x 15, 750 gpm, 122 ft. head, 1,780 rpm, U.S. Electrical Motors, 40 hp, Frame 364 U, type H, 3 phase, S/N: 3639308, 50/60 Hz, 208/220/440 V, 106/100/500 amps. Overall dimensions: 54 in. L x 27 in. W x 25 in. H.

Product Details

  • Stock No: OIP023.
  • Manufacturer: Aurora

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Aurora Horizontal Split Case Pump