Goulds 3196 MTX Centrifugal Pump (15 HP, 600 GPM Max)

Goulds 3196 MTX Centrifugal Pump (15 HP, 600 GPM Max)

Goulds 3196 Centrifugal Pump. Model: 3196 MTX. Size: 1.5x3-13. Flow rate for new pump is 600 gpm with required horsepower and pressure. Impeller diameter: 11-1/2 in. Double mechanical seals with water flush. U.S. Motor: 15 hp, 1765 rpm, 230/460 V, 39.6/19.8 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 4in. L x 1 ft. 7 in. W x 2 ft. 1 in. H.(ACN71).

Product Details

  • Stock No: OIP035.
  • Manufacturer: Goulds
  • Model: 3196 MTX
  • Serial Number: 794D636

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 39.6/19.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 25
  • ACN: 71

Additional Product Details

Goulds 3196 MTX Centrifugal Pump (15 HP, 600 GPM Max)