Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Positive Displacement Pump. Model: U-30. S/N: 20287. Stainless steel. Single o-ring seals. Inlet: 1-1/2 in. s-line, Outlet: 1-1/2 in. s-line. Reliance Motor: 2 hp, 1725 rpm, 208-230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Nord reducer: 7.28 ratio. Final speed: 230 rpm. Capacity with this drive: 14 gpm. Stainless steel base. Overall dimensions: 37 in. L x 12 in. W x 24 in. H.

Product Details

  • Stock No: OIP042.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 20287

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U-30 Positive Pump