Tri-Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump. Model: PRED25-1 1/2M-TC1-4-SL-S, S/N: 151081-01. Impeller diameter: 4-1/4 in. Single mechanical seals. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Overall dimensions: 14 in. L x 9 in. W x 11 in. H.
Product Details
- Stock No: OIP046.
- Manufacturer: Tri-Clover
- Model: PRED25-1 1/2M-TC1-4-SL-S
- Serial Number: 151081-01