Crepaco 8 Centrifugal Pump (7.5 HP, 200 GPM Max)

Crepaco 8 Centrifugal Pump (7.5 HP, 200 GPM Max)

Crepaco Sanitary Centrifugal Pump. Model 8. S/N: 18-8858. Impeller diameter: 5 in. Single mechanical seals. General Electric Motor, 7.5 hp, 3470 rpm, 230/460 V, 19/19.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. MPT. Outlets: (1) 1-1/2 in. MPT. Overall dimensions: 24 in. L x 12-1/2 in. W x 12 in. H.

Product Details

  • Stock No: OIP056.
  • Manufacturer: Crepaco
  • Model: 8
  • Serial Number: 18-8858

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3470
  • Motor Voltage: 230/460
  • Motor Amps: 19/19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 12.5
  • Height (Inches): 12

Additional Product Details

Crepaco 8 Centrifugal Pump (7.5 HP, 200 GPM Max)